Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco Union, 1", Press End X MIP, PK5 9256820PC

Union, 1", Press End X MIP, PK5 (Discontinued)

  • Mfr # 9256820PC
  • Zoro # G3910398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9256820PC
Zoro #
G3910398
UPC #
039923308368
Country of Origin
United States

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"

Details

Item
Union,1",Press End X MIP,PK5
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Union
Fitting Connection Type
Press x MPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Press x MPT

Description

Union,1 In.,Press End X MIP,PK5, Package Quantity 5

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.