Zoro Homepage

Strt, Copper, Press-fit 1", Press-fit 1"

  • Mfr # 9256600PC

  • Zoro # G3909521


product price: $42.89
/ea

Key Features

Fitting Connection Type
Press x Press
Tube Size
1"
Pipe Size - Pipe Fitting
1"
Tube Fitting Material
Copper
Pipe Fitting Connection Type
Press x Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9256600PC
Zoro #
G3909521
UPC #
039923308221
Country of Origin
United States

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Pipe Size
1 in

Details

Fitting Connection Type
Press x Press
Item
Union,1", Press Ends
Tube Fitting Material
Copper
Pipe Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Union
Connector Type
Union
Operating Pressure - Maximum
200 psi
Fitting Material
Copper
Compatible Tool Brand
NIBCO
Color
Copper
Series
PC633
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Straight
Fitting Features
Drain
Operating Temperature - Minimum
-20 Degrees F
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Compatible Tube Material
Copper
Application
Tubing Systems
Material Grade
C12200
For Media Type
Potable Water

Description

Crimp Union Fitting, Application Climate Control, Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASTM B75, ASTM F322, CSA MSE 13 and PS-117, NSF/ANSI/CAN-61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.