Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco Strt, Copper, Press-fit1/2in, FNPT1/2in, PK5 9256700PCCP

Strt, Copper, Press-fit1/2in, FNPT1/2in, PK5 (Discontinued)

  • Mfr # 9256700PCCP
  • Zoro # G3910282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9256700PCCP
Zoro #
G3910282
UPC #
039923308269
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in

Details

Fitting Connection Type
Press x FPT
Item
Union,1/2",Press End X FIP,PK5
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Press x FPT
Pipe Fitting Material
Copper
Specific Fitting Shape
Union
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Straight
Operating Pressure - Maximum
200 psi
Material Grade
C12200
Fitting Material
Copper
Fitting Side 2 Connection Type
FNPT
O-Ring Material
EPDM
Operating Temperature - Minimum
-20 Degrees F

Description

Crimp Union Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, NSF/ANSI/CAN-61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.