Zoro Homepage

Union, 2 In, S x S, 1360 PSI

  • Mfr # 6533 2

  • Zoro # G0447097


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6533 2
Zoro #
G0447097
UPC #
039923100306
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
5 1/8 in
Overall Length
5 1/8 in
Fitting Side B Nominal Pipe Size
2 in
Thread Size
2"

Description

Socket Union, Polyvinylidene, Schedule 80, For Pipe Schedule Schedule 80, 2 in, Female, Socket, 5 1/8 in, 2 in, Female, Socket, Includes Seal Seal Included, 5 1/8 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.