Zoro Homepage

Strt, Copper, Press-fit 2", Press-fit 2"

  • Mfr # 9256650PC

  • Zoro # G3910319


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press
Tube Size
2"
Pipe Size - Pipe Fitting
2"
Basic Pipe Fitting Shape
Union
Tube Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9256650PC
Zoro #
G3910319
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2"
Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Pipe Size
2 in

Details

Fitting Connection Type
Press x Press
Item
Union,2",Press Ends
Basic Pipe Fitting Shape
Union
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press
Series
PC633
Application
Tubing Systems
Color
Copper
Material Grade
C12200
Fitting Material
Copper
Fitting Shape
Straight
Pipe Fitting Material
Copper
Specific Fitting Shape
Union
Fitting Features
Drain
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Union
Fitting Side 2 Connection Type
Press-fit
Compatible Tube Material
Copper
Compatible Tool Brand
NIBCO
Fitting Side 1 Connection Type
Press-fit
O-Ring Material
EPDM
Operating Pressure - Maximum
200 psi

Description

Crimp Union Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.