Union, 3/4 In, FPT x FPT, 1360 PSI

  • Mfr # 653333 3/4

  • Zoro # G2389737


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Union
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653333 3/4
Zoro #
G2389737
UPC #
039923100405
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Overall Length
2 5/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Thread Size
3/4"

Details

Item
Union
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Union
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Max. Pressure
1360 psi
Standards
ASTM D-3222
Color
Red
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
73 Degrees to 280 Degrees F
Specific Pipe Fitting Shape
Union
Max. Thread Pressure
230 psi
For Pipe Schedule
80
Application
Non-Potable Water
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Pressure
1,360 psi @ 73 Degrees F
Seal Material
FKM
Includes Seal
Yes
Schedule
Schedule 80
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Thread Sealant Type
Chemtrol(R)
Fitting Side B Type
NPT

Description

Union, Polyvinylidene, Schedule 80, For Pipe Schedule Schedule 80, 3/4 in, Female, NPT, 3/4 in, Female, NPT, Includes Seal Seal Included, 2 23/64 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.