Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco Strt, Copper, Press-fit3/4", FNPT3/4", PK5 9256710PCCP

Strt, Copper, Press-fit3/4", FNPT3/4", PK5 (Discontinued)

  • Mfr # 9256710PCCP
  • Zoro # G3910413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9256710PCCP
Zoro #
G3910413
UPC #
039923308276
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Pipe Size
3/4 in

Details

Fitting Connection Type
Press x FPT
Item
Union,3/4",Press End X FIP,PK5
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Press x FPT
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Union
Pipe Fitting Material
Copper
Specific Fitting Shape
Union
Material Grade
C12200
Compatible Tube Material
Copper
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
200 psi
Application
Tubing Systems
Fitting Side 1 Connection Type
Press-fit
Connector Type
Union
Series
PC633-3
Compatible Tool Brand
NIBCO
Fitting Features
Drain
O-Ring Material
EPDM
Fitting Side 2 Connection Type
FNPT
Color
Copper
Fitting Shape
Straight
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water

Description

Crimp Union Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.