Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nibco Strt, Copper, Press-fit3/4in, MNPT3/4in, PK5 9256810PCCP

Strt, Copper, Press-fit3/4in, MNPT3/4in, PK5 (Discontinued)

  • Mfr # 9256810PCCP
  • Zoro # G3910440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9256810PCCP
Zoro #
G3910440
UPC #
039923308351
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in

Details

Fitting Connection Type
Press x MPT
Item
Union,3/4",Press End X MIP,PK5
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Press x MPT
Basic Pipe Fitting Shape
Union
Pipe Fitting Material
Copper
Specific Fitting Shape
Union
Connector Type
Union
Operating Pressure - Maximum
200 psi
O-Ring Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Press-fit
Fitting Features
Drain
Compatible Tool Brand
NIBCO
For Media Type
Potable Water
Application
Tubing Systems
Compatible Tube Material
Copper
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Color
Copper
Material Grade
C12200
Fitting Shape
Straight
Series
PC633-4

Description

Crimp Union Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.