Shop NIBCO
See all product information
Create Account
Union, Bronze, Cup21/2in, MNPT21/2in
- Mfr # 733-4-LF 21/2
- Zoro # G5146443
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
C x MNPT
Tube Size
2-1/2"
Pipe Size - Pipe Fitting
2-1/2"
Outside Dia.
2-5/8"
Max. Pressure
269 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tube Size
- 2-1/2"
- Pipe Size - Pipe Fitting
- 2-1/2"
- Outside Dia.
- 2-5/8"
- Pipe Size (Fittings)
- 2-1/2"
- Fitting Side B Pipe Size
- 2 1/2 in
- Fitting Side A Copper Tube Size
- 2 1/2 in
- Fitting Side B Tube Outer Diameter
- 2 5/8 in
- Fitting Side A Tube Outer Diameter
- 2 5/8 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Fitting Side 2 Pipe Size
- 2 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 2 5/8 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/8 in
Description
Sweat Fitting Union, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 2 1/2 in, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 269 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.