Zoro Homepage

Union, Low-Lead Cast Bronze, 254 psi

  • Mfr # 733-LF 3

  • Zoro # G5146434


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C x C
Tube Size
3"
Outside Dia.
3-1/8"
Max. Pressure
254 psi
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733-LF 3
Zoro #
G5146434
UPC #
039923316912
Country of Origin
Mexico

Dimensions

Tube Size
3"
Outside Dia.
3-1/8"
Fitting Side B Tube Outer Diameter
3 1/8 in
Fitting Side A Copper Tube Size
3 in
Fitting Side A Tube Outer Diameter
3 1/8 in
Fitting Side B Copper Tube Size
3 in
Fitting Side 2 Tube Outer Diameter
3 1/8 in
Fitting Side 1 Tube Outer Diameter
3 1/8 in
Fitting Side 1 Copper Tube Size
3 in
Fitting Side 2 Copper Tube Size
3 in

Details

Fitting Connection Type
C x C
Max. Pressure
254 psi
Item
Union
Basic Pipe Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Low Lead Cast Bronze
Temp. Range
-20 Degrees to 200 Degrees F
Specific Fitting Shape
Union
Standards
ASTM B584 Alloy C87850; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.18 Design Standards
Pipe Fitting Material
Low Lead Cast Bronze
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
254 psi
Fitting Side B Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Fitting Material
Bronze
Resistance Properties
Dezincification-Resistant
Fitting Shape
Union
Connector Type
Union
Fitting Side 1 Connection Type
Cup
Material Grade
C87850
Operating Pressure - Maximum
254 psi
For Media Type
Potable Water
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FTG

Description

Sweat Fitting Union, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 254 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.