Shop NIBCO
See all product information
Create Account
WD2222 2 BFV DI FKM SS WFR LEV 1EA
- Mfr # NLH156D
- Zoro # G824883169
product price:Â
$
1,103.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
200 psi
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Liner Material
FKM
Handle - Locking
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH156D
- Zoro #
- G824883169
- UPC #
- 039923397294
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 4
- Maximum Pressure - Operating
- 200 psi
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Liner Material
- FKM
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Operating Temperature - Maximum
- 300 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Bare Stem
- Disc Material
- CF8M Stainless Steel
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Valve Series
- WD-2222
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.