Shop NIBCO
See all product information
Create Account
LD3110 6 BFV DI NBR NPDI LUG LEV 1EA
- Mfr # NLG250K
- Zoro # G224884353
product price:Â
$
1,186.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Standards
MSS SP-25, MSS SP-67
Number of Flange Bolt Holes
8
For Media
Water
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG250K
- Zoro #
- G224884353
- UPC #
- 039923727008
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Standards
- MSS SP-25, MSS SP-67
- Number of Flange Bolt Holes
- 8
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Disc Material
- Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Connection Type
- Lug
- Handle Type
- Lever
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
- Valve Series
- LD-3110
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.