Shop NIBCO
See all product information
Create Account
WD3000 2 BFV DI EPDM ALBR WFR LEV 1EA
- Mfr # NLH710D
- Zoro # G524884466
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Maximum Pressure - Operating
250 psi
Handle - Locking
Locking
For Media
Water
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH710D
- Zoro #
- G524884466
- UPC #
- 039923237491
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Lever
- Maximum Pressure - Operating
- 250 psi
- Handle - Locking
- Locking
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- Disc Material
- Bronze
- Coefficient of Volume (Cv)
- 166
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- WD-3000
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.