Shop NIBCO
See all product information
Create Account
WD3000 6 BFV DI EPDM ALBR WFR LEV 1EA
- Mfr # NLH710K
- Zoro # G324883959
product price:Â
$
1,138.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Handle Type
Lever
Nominal Valve Size
6 in
For Media
Water
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH710K
- Zoro #
- G324883959
- UPC #
- 039923237545
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Lever
- For Media
- Water
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Disc Material
- Bronze
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type
- Wafer
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 250 psi
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Coefficient of Volume (Cv)
- 1,613
- Seal Material
- EPDM
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.