Shop NIBCO
See all product information
Create Account
LD3000 2 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG700D
- Zoro # G524883919
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Standards
MSS SP-25, MSS SP-67
Liner Material
EPDM
Manufacturer Warranty
5 yr
Lug Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG700D
- Zoro #
- G524883919
- UPC #
- 039923236920
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Disc Material
- Bronze
- Coefficient of Volume (Cv)
- 166
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 4
- Seal Material
- EPDM
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 250 psi
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Valve Series
- LD-3000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.