Shop NIBCO
See all product information
Create Account
WD3110 2 BFV DI NBR NPDI WFR BS 1EA
- Mfr # NLH24TD
- Zoro # G424882203
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67
Stem Material
Stainless Steel
For Media
Water
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH24TD
- Zoro #
- G424882203
- UPC #
- 039923726858
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- Buna-N
- Connection Type
- Wafer
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Ductile Iron
- Body Material
- Ductile Iron
- Handle Type
- Bare Stem
- NSF Certifications for Food and Drinking Water
- NSF 61
- Valve Series
- WD-3110
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.