Shop NIBCO
See all product information
Create Account
LD3122 8 BFV DI NBR SS LUG LEV 1EA
- Mfr # NLG350L
- Zoro # G724883917
product price:Â
$
2,827.99
/ea
Free Shipping & Returns
Key Features
Handle - Locking
Locking
Vacuum Service Rating
28 in Hg
Body Material
Ductile Iron
Stem Material
Stainless Steel
Liner Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG350L
- Zoro #
- G724883917
- UPC #
- 039923728319
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
- Standards
- MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 8
- Maximum Pressure - Operating
- 250 psi
- Disc Material
- Stainless Steel
- Handle Type
- Lever
- Seal Material
- Buna-N
- For Media
- Chemicals
- Valve Series
- LD-3122
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.