Shop NIBCO
See all product information
Create Account
LD2010 3 BFV DI EPDM NPDI LUG BS 1EA
- Mfr # NLG760F
- Zoro # G124883647
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Connection Type
Lug
Lug Diameter
5/8 in
Liner Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG760F
- Zoro #
- G124883647
- UPC #
- 039923426369
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Connection Type
- Lug
- Liner Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- Handle Type
- Bare Stem
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Ductile Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 4
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.