Shop NIBCO
See all product information
Create Account
WD3110 8 BFV DI NBR NPDI WFR LEV 1EA
- Mfr # NLH250L
- Zoro # G424881466
product price:Â
$
1,483.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
250 psi
Handle Type
Lever
Seal Material
Buna-N
Handle - Locking
Locking
Disc Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH250L
- Zoro #
- G424881466
- UPC #
- 039923727114
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 250 psi
- Handle Type
- Lever
- Seal Material
- Buna-N
- Handle - Locking
- Locking
- Disc Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 180 Degrees F
- Liner Material
- Buna-N
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
- Valve Series
- WD-3110
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.