Shop NIBCO
See all product information
Create Account
N20023 8 BFV CI EPDM ALBR LUG LEV 1EA
- Mfr # NLJ300L
- Zoro # G324881634
product price:Â
$
1,733.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Connection Type
Lug
Seal Material
EPDM
Disc Material
Bronze
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ300L
- Zoro #
- G324881634
- UPC #
- 039923269409
- Country of Origin
- China
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Seal Material
- EPDM
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Handle Type
- Lever
- Number of Flange Bolt Holes
- 8
- Handle - Locking
- Locking
- Body Material
- Cast Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Standards
- API 609, MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.