Shop NIBCO
See all product information
Create Account
WD3122 8 BFV DI NBR SS 250# WFR BS 1EA
- Mfr # NLH340L
- Zoro # G424884122
product price:Â
$
2,520.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
8 in
Manufacturer Warranty
5 yr
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
250 psi
Standards
MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH340L
- Zoro #
- G424884122
- UPC #
- 039923728210
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 180 Degrees F
- Disc Material
- Stainless Steel
- Seal Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Chemicals
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.