Shop NIBCO
See all product information
Create Account
N20024 3 BFV CI NBR NYL/DI LUG GO 1EA
- Mfr # NLJ391F
- Zoro # G124884163
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
4
Lug Diameter
5/8 in
Connection Type
Lug
Nominal Valve Size
3 in
Standards
API 609, MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ391F
- Zoro #
- G124884163
- UPC #
- 039923410962
- Country of Origin
- China
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 4
- Connection Type
- Lug
- Standards
- API 609, MSS SP-25, MSS SP-67
- ANSI Flange Class
- Class 125
- Seal Material
- Buna-N
- Handle Type
- Gear Operated Handwheel
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
- Disc Material
- Iron
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Body Material
- Cast Iron
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Valve Series
- N200
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.