Shop NIBCO
See all product information
Create Account
WD3222 6 BFV DI FKM SS WFR LEV 1EA
- Mfr # NLH440K
- Zoro # G824884128
product price:Â
$
2,749.99
/ea
Free Shipping & Returns
Key Features
For Media
Chemicals
Vacuum Service Rating
28 in Hg
Connection Type
Wafer
Handle - Locking
Locking
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH440K
- Zoro #
- G824884128
- UPC #
- 039923729903
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Chemicals
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Wafer
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Liner Material
- FKM
- Disc Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Lever
- Standards
- MSS SP-25, MSS SP-67
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 300 Degrees F
- Manufacturer Warranty
- 5 yr
- Valve Series
- WD-3222
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.