Shop NIBCO
See all product information
Create Account
LD5022 8 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG945L
- Zoro # G624881730
product price:Â
$
3,954.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
285 psi
Stem Material
Stainless Steel
Standards
MSS SP-25, MSS SP-67
Disc Material
CF8M Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG945L
- Zoro #
- G624881730
- UPC #
- 039923288004
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 285 psi
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Disc Material
- CF8M Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Chemicals
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Liner Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- LD-5022
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.