Shop NIBCO
See all product information
Create Account
WD5022 6 BFV DI EPDM SS WFR BS 1EA
- Mfr # NLH940K
- Zoro # G624881464
product price:Â
$
2,124.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Bare Stem
Body Material
Ductile Iron
Connection Type
Wafer
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
285 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH940K
- Zoro #
- G624881464
- UPC #
- 039923288059
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- Connection Type
- Wafer
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 285 psi
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Chemicals
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.