Shop NIBCO
See all product information
Create Account
WC2000 8 BFV CI EPDM ALBR WFR LEV 1EA
- Mfr # NLS100L
- Zoro # G224882106
product price:Â
$
1,581.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
For Media
Water
Handle Type
Lever
Handle - Locking
Locking
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLS100L
- Zoro #
- G224882106
- UPC #
- 039923254931
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Wafer
- For Media
- Water
- Handle Type
- Lever
- Handle - Locking
- Locking
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Body Material
- Cast Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Standards
- API 609, MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- Disc Material
- Bronze
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- WC-2000
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.