Shop GENIUS TOOLS
Create Account
Trapezoid Small File
- Mfr # 500686
- Zoro # G423581206
product price:Â
$
8.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500686
- Zoro #
- G423581206
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Trapezoid File Small Size Precision Hand Tool Durable Steel Lightweight Design - 500686 hand file This trapezoid type small hand file is built for controlled material removal where accuracy and consistent results matter. With a compact 200mm overall length, it is easy to guide along edges, corners, and surfaces while maintaining steady, even pressure. Made from tool-grade raw materials and Chromium Molybdenum Alloy Steel, it is designed for long-term durability and a consistent filing rate. The impact plastic handle supports a secure, ergonomic grip and helps the tool maintain contact with a surface when set down. Key Benefits Trapezoid file profile supports versatile filing across flat faces and angled areas. 200mm overall length balances reach and control for detailed hand filing work. Chromium Molybdenum Alloy Steel promotes high durability and consistent filing rate. Tool-grade raw materials built to handle a lifetime of professional use. Impact plastic handle delivers an ergonomic grip and dependable handling stability. Meets or exceeds ANSI standards for quality and performance expectations. SKU 500686 is a professional-grade hand file engineered for technicians who rely on repeatable results and long service life. Its durable steel construction, compact form factor, and ergonomic handle design make it a practical choice for everyday filing tasks where control and surface consistency are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.