Shop NICHOLSON
See all product information
Create Account
10" General Purpose Laminate File with Handle
- Mfr # 21690NN
- Zoro # G0885468
product price:Â
$
17.55
/ea
Key Features
Profile Shape
Rectangular
Length
12-1/4 in
Thickness
3/16 in
Face Cut Style
Single-Cut
Includes Handle
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21690NN
- Zoro #
- G0885468
- UPC #
- 037103333919
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Face Cut Style
- Single-Cut
- Includes Handle
- No
- File Body Finish
- Natural
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Number of Cut Edges
- 4
- File Type
- Machinists File
- Edge Cut Style
- Single
- File Style
- American Pattern File
- File Coarseness
- Bastard Cut
- Rigidity
- Rigid
- Taper
- Regular Taper
- Material
- Steel
- Handle Material
- Plastic
- Handle Color
- Rawhide
Dimensions
- Length
- 12-1/4 in
- Thickness
- 3/16 in
- File Width
- 15/16 in
- File Length without Tang
- 0 in
- Handle Length
- 4 in
- Width
- 0.96 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 0 in, Thickness 3/16 in, File Width 15/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.