Shop GENIUS TOOLS
Create Account
10in Half Round Machinists File (Second Cut)
- Mfr # 500310
- Zoro # G823584319
original price:Â $17.45 , new price: $15.71 , 9 percent off
new price:Â
$
15.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500310
- Zoro #
- G823584319
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 10 Inch Half Round Second Cut Precision Steel Durable Hand Tool - 500310 Machinists File This 10in half round type machinists file (second cut) is built for controlled material removal and consistent results in shop and field work. The half-round profile supports both curved and flat filing surfaces when precision shaping and smoothing are required. Made from tool-grade raw materials and Chromium Molybdenum Alloy Steel, it is designed for long-term professional use with a steady filing rate. The impact plastic handle adds comfort and durability during repeated, detailed filing tasks. Key Benefits 10in half-round machinists file in second cut for versatile surface shaping. Overall length 370mm provides reach, control, and predictable handling in use. Tool-grade raw materials support durability for lifetime professional shop demands. Chromium Molybdenum Alloy Steel promotes high strength and consistent filing rate. Impact plastic handle improves comfort; integrated ring helps maintain surface grip. Meets or exceeds ANSI standards for dependable quality and performance expectations. Designed and made for professional technicians, this file balances toughness with precision control. The half-round profile helps adapt to varied contours, while the durable steel construction and ergonomic handle support steady, repeatable results across heavy use and long service life. SKU: 500310.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.