Shop NICHOLSON
See all product information
Create Account
10" Rectangular Double Cut Hand Bastard File
- Mfr # 05968N
- Zoro # G3191566
product price:Â
$
13.99
/ea
Sold in multiples of 6 for
$83.94
Key Features
Profile Shape
Rectangular
Length
12-1/4 in
Thickness
3/16 in
Taper
No Taper
File Width
61/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05968N
- Zoro #
- G3191566
- UPC #
- 037103241528
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Taper
- No Taper
- Edge Cut Style
- Double
- Number of Cut Edges
- 3
- File Style
- American Pattern File
- File Coarseness
- Bastard Cut
- Rigidity
- Rigid
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Includes Handle
- No
- File Type
- Machinists File
- File Body Finish
- Natural
- Face Cut Style
- Double-Cut
- Material
- Steel
Dimensions
- Length
- 12-1/4 in
- Thickness
- 3/16 in
- File Width
- 61/64 in
- File Length without Tang
- 10 in
- Width
- 0.96 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 10 in, Thickness 3/16 in, File Width 61/64 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.