Shop GENIUS TOOLS
Create Account
10in Square Machinists File (Second Cut)
- Mfr # 500410
- Zoro # G223582939
original price: $15.50 , new price: $13.95 , 10 percent off
new price:
$
13.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500410
- Zoro #
- G223582939
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 10 Inch Square Type Second Cut Precision Steel Durable Hand Tool - 500410, Square Machinists File This 10-inch square type machinists file is built for controlled, accurate material removal when a consistent second cut finish is required. With an overall length of 370mm, it provides practical reach while maintaining steady handling for detailed filing work. Manufactured from tool-grade raw materials and Chromium Molybdenum Alloy Steel, it is designed for long-term professional use and a dependable filing rate. The impact plastic handle adds comfort and control, and the integrated ring helps maintain grip when setting the tool down. Key Benefits 10in square machinists file with second cut for controlled, precise filing. 370mm overall length supports reach and stable handling during shop tasks. Chromium Molybdenum Alloy Steel construction promotes durability and consistent filing rate. Tool-grade raw materials withstand heavy professional use over long service life. Impact plastic handle improves comfort and control for repeated filing strokes. Handle ring helps keep grip and reduces slipping when placing tool down. Meets or exceeds ANSI standards for quality and performance expectations. SKU 500410 helps ensure accurate identification when stocking, replacing, or standardizing shop tools across a workbench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.