Shop NICHOLSON
See all product information
Create Account
12" Mill Single Cut Bastard File - Carded
- Mfr # 21842NN
- Zoro # G0581001
product price:Â
$
12.59
/ea
Key Features
Profile Shape
Rectangular
Length
14.5 in
Thickness
17/64 in
Number of Cut Edges
4
Material Applications
Iron, Mild Steel, Plastics, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21842NN
- Zoro #
- G0581001
- UPC #
- 037103333506
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Number of Cut Edges
- 4
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Rigidity
- Rigid
- File Coarseness
- Bastard Cut
- Includes Handle
- No
- Face Cut Style
- Single-Cut
- Taper
- Regular Taper
- File Type
- Machinists File
- File Body Finish
- Natural
- File Style
- American Pattern File
- Edge Cut Style
- Single
- Material
- Steel
Dimensions
- Length
- 14.5 in
- Thickness
- 17/64 in
- File Width
- 1 9/64 in
- File Length without Tang
- 12 in
- Width
- 1.14 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 17/64 in, File Width 1 1/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.