6-1/4" 0 Cut Knife Needle File - Safe Back

  • Mfr # 37891
  • Zoro # G905658273
product price: 
$
14.19
/ea

Key Features

Profile Shape
Knife
Length
6.3 in
Thickness
7/64 in
Non-Magnetic
No
Handle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37891
Zoro #
G905658273
UPC #
037103378910
Country of Origin
Switzerland
Item
Files and Rasps
Profile Shape
Knife
Non-Magnetic
No
Handle Material
Steel
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
Edge Cut Style
Double
File Material
Steel
File Coarseness
Bastard Cut
Container Type
Box
Finish Number
0
Non-Sparking
No
Insulated
No
File Type
Knife Needle File
File Style
Swiss Pattern File
Face Cut Style
Double-Cut
Number of Cut Edges
0
Manufacturers Part Number for File Handle
37891
Rigidity
Rigid
Tether Ready
No
Relative Grit Grade
0 - Coarse
Standards
Less Thanblank Greater Than
Series
N/A - No Trademark
For Finish Type
0 - Coarse
Includes Handle
Yes
File Body Finish
Natural
Taper
Regular Taper

Dimensions

Length
6.3 in
Thickness
7/64 in
Handle Length
6 1/4 in
File Diameter
7/64 in
File Length without Tang
6 1/4 in
File Width
1/4 in
Width
0.21 in

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Knife Needle File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 1/8 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 0, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.