Shop NICHOLSON
See all product information
Create Account
12 Piece 6-1/4" 2 Cut File Assortment
- Mfr # T37761
- Zoro # G3474694
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Profile Shape
Barrette, Equaling, Rectangular, Half Round, Knife, Round, Square, Triangular
Length
6 1/4 in
Cut Type
2
Includes
6-1/4 in Barrette, Equaling, Flat, Half-Round, Joint, Knife, Marking,Crossing, Round, Slitting, Square, and Three Square Files, Pouch
Pattern
Swiss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T37761
- Zoro #
- G3474694
- UPC #
- 037103377616
- Country of Origin
- Switzerland
- Item
- Needle File Set
- Profile Shape
- Barrette, Equaling, Rectangular, Half Round, Knife, Round, Square, Triangular
- Cut Type
- 2
- Includes
- 6-1/4 in Barrette, Equaling, Flat, Half-Round, Joint, Knife, Marking,Crossing, Round, Slitting, Square, and Three Square Files, Pouch
- Pattern
- Swiss
- Profile Name
- Equaling, Flat, Joint, Knife, Marking, Crossing, Slitting, Three Square Files, Pouch
- Number of Pieces
- 12
- Finish
- Natural
- Handle Design
- Round Knurled
- Features
- Excellent for Precise and Intricate Work, Knurled Handles An Easy and Secure Grip on the Files
- File Material
- Steel
- File Style
- Swiss Pattern File
- Files Included
- 6 1/4 in Barrette, 6 1/4 in Crossing, 6 1/4 in Equaling, 6 1/4 in Flat, 6 1/4 in Half Round, 6 1/4 in Joint, 6 1/4 in Knife, 6 1/4 in Marking, 6 1/4 in Round, 6 1/4 in Slitting, 6 1/4 in Square, 6 1/4 in Three Square Files
- Face Cut Style
- Single-Cut with Angled Serrations
- Container Type
- Pouch
- File Type
- Needle File
- Edge Cut Style
- Double, Single
- File Set Type
- Swiss Pattern Needle File Set
- File Coarseness
- Smooth Cut
- Includes Handle
- Yes
- Material Applications
- Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
- File Body Finish
- Natural
Description
Needle File Set, File Type Needle File, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Style Swiss Pattern File, File Length without Tang 6 1/4 in, File Set Type Swiss Pattern Needle File Set, Files Included 6 1/4 in Barrette, 6 1/4 in Crossing, 6 1/4 in Equaling, 6 1/4 in Flat, 6 1/4 in Half Round, 6 1/4 in Joint, 6 1/4 in Knife, 6 1/4 in Marking, 6 1/4 in Round, 6 1/4 in Slitting, 6 1/4 in Square, 6 1/4 in Three Square Files
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.