Shop GENIUS TOOLS
Create Account
6in Square Machinists File (Second Cut)
- Mfr # 500406
- Zoro # G323580606
original price:Â $10.10 , new price: $9.09 , 10 percent off
new price:Â
$
9.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500406
- Zoro #
- G323580606
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 6 Inch Square Type Second Cut Precision Steel Durable Hand Tool - 500406, Square Machinists File This 6-inch square type machinists file is built for controlled material removal and consistent results. The second cut pattern supports precision filing across flat surfaces, corners, and square openings where a stable profile matters. With a 250mm overall length, the file provides reach without sacrificing control. It is made from tool-grade raw materials and Chromium Molybdenum Alloy Steel for durability and a consistent filing rate, and it includes an impact plastic handle designed to improve handling during repeated shop use. Key Benefits 6-inch square machinists file profile supports accurate filing on flats and corners. Second cut tooth pattern helps balance finish quality with efficient stock removal. 250mm overall length improves control while maintaining practical reach for detailed work. Tool-grade raw materials are selected to withstand long-term professional hand tool use. Chromium Molybdenum Alloy Steel construction promotes durability and consistent filing rate. Impact plastic handle improves comfort; ring helps maintain grip when set down. Designed for professional technicians and demanding toolboxes, this file emphasizes durability, handling, and repeatable performance. The square shape supports multiple filing angles, while the ergonomic handle helps reduce slip and improves control during extended work sessions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.