Shop NICHOLSON
See all product information
Create Account
3 Piece 6" General Purpose File Set
- Mfr # 22015NNN
- Zoro # G0581169
product price:Â
$
23.65
/ea
Key Features
Profile Shape
Round, Square
Number of Pieces
3
File Body Finish
Natural
Face Cut Style
Single-Cut
Files Included
6 in Mill, 6 in Round, 6 in Slim Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22015NNN
- Zoro #
- G0581169
- UPC #
- 037103334114
- Country of Origin
- Brazil
- Item
- File Set3Pc6In Tape Rrnd
- Profile Shape
- Round, Square
- Number of Pieces
- 3
- File Body Finish
- Natural
- Face Cut Style
- Single-Cut
- Files Included
- 6 in Mill, 6 in Round, 6 in Slim Taper
- File Type
- Machinists File
- Container Type
- Pouch
- Edge Cut Style
- Single
- File Coarseness
- Bastard Cut
- File Set Type
- General Purpose File Set
- File Style
- American Pattern File
- Material Applications
- Aluminum, Plastic, Stainless Steel
- Includes Handle
- No
- Material
- Steel
Dimensions
- File Length without Tang
- 6 in
Description
File Set3Pc6In Tape Rrnd, File Type Machinists File, Material Applications Aluminum, Plastic, Stainless Steel, File Style American Pattern File, File Length without Tang 6 in, File Set Type General Purpose File Set, Files Included 6 in Mill, 6 in Round, 6 in Slim Taper, Profile Shape Round, Square, Face Cut Style Single-Cut, File Coarseness Bastard Cut, Edge Cut Style Single, Number of Pieces 3, Includes Handle No, File Body Finish Natural, Container Type Pouch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.