Shop NICHOLSON
See all product information
Create Account
4-1/2" Metal Ferruled Wooden Handle Number 2
- Mfr # 21494N
- Zoro # G3525676
product price:Â
$
3.95
/ea
Sold in multiples of 12 for
$47.40
Key Features
Length (In.)
4.5 in
For Use With
10 in Slim, 10 in Square, 6 in Flat, 6 in Hand, 6 in Knife, 6 in Mill, 8 in Cantsaw, 8 in Flat, 8 in Half Round, 8 in Knife, 8 in Mill, 8 in Taper, 8 in Warding
Attachment Type
Push-On
For File Length
6 in, 8 in, 10 in
Overall Length
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21494N
- Zoro #
- G3525676
- UPC #
- 037103221278
- Country of Origin
- China
- Item
- Handle Woodw/Metal Ferru
- For Use With
- 10 in Slim, 10 in Square, 6 in Flat, 6 in Hand, 6 in Knife, 6 in Mill, 8 in Cantsaw, 8 in Flat, 8 in Half Round, 8 in Knife, 8 in Mill, 8 in Taper, 8 in Warding
- Attachment Type
- Push-On
- Grip Style
- Plain; Knurled
- Handle Material
- Wood
- Handle Finish
- Non-Slip Wax
- Handle Style
- Contoured
- Compatible Product Type
- 10 in Slim, 10 in Square, 6 in Flat, 6 in Hand, 6 in Knife, 6 in Mill, 8 in Cantsaw, 8 in Flat, 8 in Half Round, 8 in Knife, 8 in Mill, 8 in Taper, 8 in Warding
Dimensions
- Length (In.)
- 4.5 in
- For File Length
- 6 in, 8 in, 10 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Handle Woodw/Metal Ferru, Attachment Type Push-On, Handle Material Wood, For File Length 6 in, 8 in, 10 in, Overall Length 4 1/2 in, Handle Style Contoured, Handle Finish Non-Slip Wax, Grip Style Plain; Knurled, For Use With 10 in Slim, 10 in Square, 6 in Flat, 6 in Hand, 6 in Knife, 6 in Mill, 8 in Cantsaw, 8 in Flat, 8 in Half Round, 8 in Knife, 8 in Mill, 8 in Taper, 8 in Warding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.