14" Flat Double Cut Bastard File - Boxed
- Mfr # 03863NN
- Zoro # G4548781
product price:Â
$
25.15
/ea
Sold in multiples of 6 for
$150.90
Key Features
Length (In.)
16.73 in
Material
Steel
Thickness
15/32 in
File Style
American Pattern File
Face Cut Style
Single-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03863NN
- Zoro #
- G4548781
- UPC #
- 037103333735
- Country of Origin
- Brazil
- Item
- Machinists File
- Material
- Steel
- File Style
- American Pattern File
- Face Cut Style
- Single-Cut
- File Coarseness
- Bastard Cut
- Rigidity
- Rigid
- Taper
- Regular Taper
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Includes Handle
- No
- Profile Shape
- Rectangular
- Edge Cut Style
- Safe
- Number of Cut Edges
- 2
- File Type
- Machinists File
- File Body Finish
- Natural
Dimensions
- Length (In.)
- 16.73 in
- Thickness
- 15/32 in
- File Width
- 1 21/64 in
- File Length without Tang
- 14 in
- Overall Width
- 1.33 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 14 in, Thickness 15/32 in, File Width 1 21/64 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.