Shop NICHOLSON
See all product information
Create Account
10" Triangle Single Cut Slim Taper File
- Mfr # 14341NNN
- Zoro # G3191347
product price:Â
$
11.19
/ea
Sold in multiples of 12 for
$134.28
Key Features
Length (In.)
12.64
Material
Steel
Face Cut Style
Single-Cut
File Coarseness
Smooth Cut
File Width
19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14341NNN
- Zoro #
- G3191347
- UPC #
- 037103335135
- Country of Origin
- India
- Item
- Machinists File
- Material
- Steel
- Face Cut Style
- Single-Cut
- File Coarseness
- Smooth Cut
- Edge Cut Style
- Single
- Profile Shape
- Triangular
- Rigidity
- Rigid
- File Style
- American Pattern File
- Taper
- Tapered Slightly Towards Point
- Number of Cut Edges
- 3
- Includes Handle
- No
- File Type
- Machinists File
- File Body Finish
- Natural
- Material Applications
- Iron, Mild Steel, Plastics, Wood
Dimensions
- Length (In.)
- 12.64
- File Width
- 19/32 in
- File Length without Tang
- 10 in
- Thickness
- 1/8 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 1/8 in, File Width 19/32 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.