5-1/4" Metal Ferruled Wooden Handle Number 0
- Mfr # 21476N
- Zoro # G3525658
product price:Â
$
4.99
/ea
Sold in multiples of 12 for
$59.88
Key Features
Length (In.)
5/1/2004
For Use With
10 in Crosscut, 10 in Mill, 12 in Flat, 12 in Hand, 12 in Knife, 12 in Mill, 14 in Round, 14 in Square
Handle Style
Contoured
Overall Length
5 1/4 in
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21476N
- Zoro #
- G3525658
- UPC #
- 037103221254
- Country of Origin
- China
- Item
- Handle Woodw/Metal Ferru
- For Use With
- 10 in Crosscut, 10 in Mill, 12 in Flat, 12 in Hand, 12 in Knife, 12 in Mill, 14 in Round, 14 in Square
- Handle Style
- Contoured
- Handle Material
- Wood
- Grip Style
- Plain; Knurled
- Handle Finish
- Non-Slip Wax
- Attachment Type
- Push-On
- Compatible Product Type
- 10 in Crosscut, 10 in Mill, 12 in Flat, 12 in Hand, 12 in Knife, 12 in Mill, 14 in Round, 14 in Square
Dimensions
- Length (In.)
- 5/1/2004
- Overall Length
- 5 1/4 in
- For File Length
- 10 in, 12 in, 14 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
Description
Handle Woodw/Metal Ferru, Attachment Type Push-On, Handle Material Wood, For File Length 10 in, 12 in, 14 in, Overall Length 5 1/4 in, Handle Style Contoured, Handle Finish Non-Slip Wax, Grip Style Plain; Knurled, For Use With 10 in Crosscut, 10 in Mill, 12 in Flat, 12 in Hand, 12 in Knife, 12 in Mill, 14 in Round, 14 in Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.