6-1/4" 0 Cut Knife Needle File - Safe Back
- Mfr # 37891
- Zoro # G7268018
product price:Â
$
14.55
/ea
Sold in multiples of 12 for
$174.60
Key Features
Profile Shape
Knife
Thickness
1/16 in
Face Cut Style
Double-Cut, Single-Cut
File Coarseness
Smooth Cut
Material Applications
Iron, Mild Steel, Plastics, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37891
- Zoro #
- G7268018
- UPC #
- 037103378910
- Country of Origin
- Switzerland
- Item
- Needle File
- Profile Shape
- Knife
- Face Cut Style
- Double-Cut, Single-Cut
- File Coarseness
- Smooth Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Finish Number
- 0
- Number of Cut Edges
- 3
- Rigidity
- Rigid
- Includes Handle
- No
- Taper
- Heavy Taper
- File Body Finish
- Natural
- File Type
- Handy File
- File Style
- Swiss Pattern File
- Edge Cut Style
- Single
Dimensions
- Thickness
- 1/16 in
- File Length without Tang
- 6 1/4 in
- File Width
- 13/64 in
Description
Needle File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Handy File, Profile Shape Knife, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Single, File Length without Tang 6 1/4 in, Thickness 1/16 in, File Width 3/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Heavy Taper, File Body Finish Natural, Finish Number 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.