Mini Magnetic Pry Bar 20 Degree Blade, Red
- Mfr # MPB1820-R
- Zoro # G223783824
product price:Â
$
8.29
/ea
Key Features
Finish
MN Phosphate
Handle Color
Red
Height
0.64 in
Includes
Mini Magnetic Pry Bar 20 Degree Blade - Red
Material
S2 Modified Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPB1820-R
- Zoro #
- G223783824
- UPC #
- 843854042990
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 0.64 in
- Overall Length
- 4.6 in
- Overall Width
- 0.64 in
Details
- Item
- Mini Magnetic Pry Bar 20 Degree Blade - Red
- Finish
- MN Phosphate
- Handle Color
- Red
- Includes
- Mini Magnetic Pry Bar 20 Degree Blade - Red
- Material
- S2 Modified Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.