6-1/4" 0 Cut Round Needle File

  • Mfr # 37779
  • Zoro # G305658262
product price: 
$
17.69
/ea

Key Features

Profile Shape
Round
Length
6.3 in
Thickness
7/64 in
Handle Material
Steel
Handle Length
6 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37779
Zoro #
G305658262
UPC #
037103377791
Country of Origin
Switzerland
Item
Files and Rasps
Profile Shape
Round
Handle Material
Steel
Non-Magnetic
No
Face Cut Style
Double-Cut
Container Type
Box
File Coarseness
Bastard Cut
File Material
Steel
File Type
Needle File
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
Non-Sparking
No
Number of Cut Edges
0
File Style
Swiss Pattern File
Edge Cut Style
Double
Insulated
No
Finish Number
0
File Body Finish
Natural
Manufacturers Part Number for File Handle
37779
Standards
Less Thanblank Greater Than
For Finish Type
0 - Coarse
Series
N/A - No Trademark
Tether Ready
No
Includes Handle
Yes
Rigidity
Rigid
Taper
Regular Taper
Relative Grit Grade
0 - Coarse

Dimensions

Length
6.3 in
Thickness
7/64 in
Handle Length
6 1/4 in
File Width
1/4 in
File Length without Tang
6 1/4 in
File Diameter
7/64 in
Width
0.11 in

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 7/64 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 0, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews