1/4" x 8" Round Knurl Cut Chainsaw File - 1 File per Card
- Mfr # T01974
- Zoro # G3525807
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Profile Shape
Round
Length
9.68 in
Thickness
1/8 in
File Coarseness
Smooth Cut
Material Applications
Iron, Mild Steel, Plastics, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T01974
- Zoro #
- G3525807
- UPC #
- 037103019745
- Country of Origin
- Brazil
- Item
- Chainsaw File
- Profile Shape
- Round
- File Coarseness
- Smooth Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Style
- American Pattern File
- Number of Cut Edges
- 4
- Rigidity
- Rigid
- Face Cut Style
- None
- Includes Handle
- No
- File Body Finish
- Natural
- Edge Cut Style
- Safe
- Taper
- Tapered Slightly Towards Point
- File Type
- Chainsaw File
- Material
- Steel
Dimensions
- Length
- 9.68 in
- Thickness
- 1/8 in
- File Length without Tang
- 8 in
- File Diameter
- 15/64 in
- Width
- 0.237 in
Description
Chainsaw File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Chainsaw File, Profile Shape Round, Face Cut Style None, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 1/8 in, File Diameter 15/64 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.