6-1/4" 0 Cut Slitting Needle File

  • Mfr # 38059
  • Zoro # G905658365
product price: 
$
21.29
/ea

Key Features

Profile Shape
Slitting
Length
6.3 in
Thickness
7/64 in
Non-Magnetic
No
Handle Length
6 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38059
Zoro #
G905658365
UPC #
037103380593
Country of Origin
Switzerland
Item
Files and Rasps
Profile Shape
Slitting
Non-Magnetic
No
Handle Material
Steel
Edge Cut Style
Double
Face Cut Style
Double-Cut
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
File Material
Steel
Number of Cut Edges
0
Finish Number
0
File Coarseness
Bastard Cut
Insulated
No
Non-Sparking
No
File Type
Needle File
File Style
Swiss Pattern File
Container Type
Box
For Finish Type
0 - Coarse
Standards
Less Thanblank Greater Than
Includes Handle
Yes
File Body Finish
Natural
Taper
Regular Taper
Series
N/A - No Trademark
Rigidity
Rigid
Tether Ready
No
Manufacturers Part Number for File Handle
38059
Relative Grit Grade
0 - Coarse

Dimensions

Length
6.3 in
Thickness
7/64 in
Handle Length
6 1/4 in
File Diameter
7/64 in
File Length without Tang
6 1/4 in
File Width
1/4 in
Width
0.24 in

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Slitting, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 7/64 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 0, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews