Shop NICHOLSON
See all product information
Create Account
6-1/4" 2 Cut Flat Needle File
- Mfr # 37842
- Zoro # G905658259
product price:Â
$
27.95
/ea
Key Features
Profile Shape
Half Round
Length
6.3 in
Thickness
7/64 in
Handle Material
Steel
Handle Length
6 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 6.3 in
- Thickness
- 7/64 in
- Handle Length
- 6 1/4 in
- File Diameter
- 1/8 in
- File Length without Tang
- 6 1/4 in
- File Width
- 13/64 in
- Width
- 0.21 in
- Fits Chest Size
- Excellent for Precise and Intricate Work, Knurled Handle for a Better Grip in Hand or in a Handle, Swiss Pattern Files, Made to More Exacting Measurements than American Pattern Files, Used Primarily by Jewelers, Diemakers, Watchmakers and Other Fine Toolmakers
Description
Hand File, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 1/8 in, File Width 13/64 in, Includes Handle No, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.