16" Flat Double Cut Bastard File - Boxed

  • Mfr # 03980NN
  • Zoro # G4096592
product price: 
$
35.99
/ea

Key Features

Length
16 in
Cut Type
Bastard
Thickness
11/32 in
Pattern
American
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
03980NN
Zoro #
G4096592
UPC #
037103334183
Country of Origin
Brazil
Item
Machinists File
Profile Shape
Rectangular
Cut Type
Bastard
Pattern
American
Application
General Purpose
Edges
Single Cut
Recommended Handle
Mfr. No. 21474 Plastic
Finish
Natural
Handle Design
None
Number of Pieces
1
Features
Ideal for Machinists, Machinery Builders, Ship and Engine Builders
Edge Cut Style
Single
Insulated
No
File Coarseness
Bastard Cut
Taper
Taper Towards Point
Material Applications
Iron, Mild Steel, Plastics, Wood
Manufacturers Part Number for File Handle
21474
Container Type
Box
File Style
American Pattern File
Includes Handle
No
File Body Finish
Natural
File Material
Steel
File Type
Handy File
Rigidity
Rigid
Face Cut Style
Double-Cut
Number of Cut Edges
4
Shape
Rectangular

Dimensions

Length
16 in
Thickness
11/32 in
Width
1 17/32 in
Handle Length
16 in
File Width
1 17/32 in
File Length without Tang
16 in
Fits Chest Size
Ideal for Machinists, Machinery Builders, Ship and Engine Builders

Description

If you need a high-quality flat file, the Crescent Nicholson 03980NN 16" Flat Double/Single Cut Bastard File is the tool to choose. The flat file has a width of 1 17/32 in. and a length of 16 in. It is recommended for general purpose use and features a rectangular profile shape. With its natural finish, this double cut bastard file will not leave behind any burrs or scratches on your work piece. Its single cut edges give you greater control over your work while filing. When it comes to finding the right hand file, make sure it's the Crescent Nicholson 03980NN 16" Flat Double/Single Cut Bastard File.

Ratings & reviews