Shop NICHOLSON

6-1/4" 6 Cut Half Round Needle File

  • Mfr # 37828
  • Zoro # G205658300

product price: 
$
22.45
/ea

Key Features

Profile Shape
Half Round
Thickness
7/64 in
Handle Length
6 1/4 in
Handle Material
Steel
Non-Magnetic
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37828
Zoro #
G205658300
UPC #
037103378286
Country of Origin
Switzerland
Item
Files and Rasps
Profile Shape
Half Round
Handle Material
Steel
Non-Magnetic
No
File Coarseness
Bastard Cut
File Material
Steel
File Style
Swiss Pattern File
Number of Cut Edges
6
Container Type
Box
Non-Sparking
No
Insulated
No
Finish Number
6
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
Face Cut Style
Double-Cut
File Type
Needle File
Edge Cut Style
Double
Manufacturers Part Number for File Handle
37828
Relative Grit Grade
6 - Extra Fine
Includes Handle
Yes
Taper
Regular Taper
Tether Ready
No
Standards
Less Thanblank Greater Than
File Body Finish
Natural
For Finish Type
6 - Extra Fine
Series
N/A - No Trademark
Rigidity
Rigid

Dimensions

Thickness
7/64 in
Handle Length
6 1/4 in
File Width
1/4 in
File Diameter
7/64 in
File Length without Tang
6 1/4 in

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 7/64 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 6, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.