Shop NICHOLSON
See all product information
Create Account
8" Flat Double Cut Bastard File - Boxed
- Mfr # 03566NN
- Zoro # G3191450
product price:Â
$
10.89
/ea
Key Features
Profile Shape
Rectangular
Length
9.72 in
Thickness
17/64 in
File Width
45/64 in
File Coarseness
Bastard Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03566NN
- Zoro #
- G3191450
- UPC #
- 037103333698
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- File Coarseness
- Bastard Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Body Finish
- Natural
- Taper
- Regular Taper
- Edge Cut Style
- Single
- File Type
- Machinists File
- Includes Handle
- No
- File Style
- American Pattern File
- Rigidity
- Rigid
- Face Cut Style
- Double-Cut
- Number of Cut Edges
- 4
- Material
- Steel
Dimensions
- Length
- 9.72 in
- Thickness
- 17/64 in
- File Width
- 45/64 in
- File Length without Tang
- 8 in
- Width
- 0.7 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 17/64 in, File Width 45/64 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.