Shop GENIUS TOOLS
Create Account
12in Square Machinists File (Second Cut)
- Mfr # 500412
- Zoro # G023579726
product price:Â
$
15.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500412
- Zoro #
- G023579726
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 12 Inch Square Type Second Cut Precision Steel Durable Hand Tool - 500412, Square Machinists File This 12-inch square machinists file is built for controlled, repeatable material removal on professional jobs. The second cut pattern supports consistent filing results, while the 420mm overall length helps provide reach and stability for detailed hand work. Constructed from tool-grade raw materials and Chromium Molybdenum Alloy Steel, it is designed to hold up to long-term shop use. The impact plastic handle includes a ring to help maintain grip and keep the tool stable when set down. Key Benefits 12-inch square type machinists file with second cut for controlled filing. 420mm overall length supports reach, leverage, and steady two-handed guidance. Chromium Molybdenum Alloy Steel construction helps maintain a consistent filing rate. Tool-grade raw materials built to handle heavy, professional use over time. Durable impact plastic handle improves comfort and resists jobsite wear. Handle ring helps maintain grip contact and reduces slipping when set down. SKU 500412 is designed for technicians who need dependable performance from a square file in daily service. The combination of second cut tooth geometry, robust steel construction, and an ergonomic, impact-resistant handle supports precision work while maintaining durability and consistent results across repeated applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.